Zoro Homepage

Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK

  • Mfr # WWG-35246

  • Zoro # G3217977


product price: $5.59
/pk 10, $0.56/ea

Key Features

System of Measurement
Inch
Type
Oversized
End Type
Square
Square
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-35246
Zoro #
G3217977
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1-1/4 in
Length Tolerance
-0.030 in
Head Height
1/4 in
Width
1/4 in
Height
1/4 in
Width Tolerance
+0.002/-0.000 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Square
Square
1/4 in
Material
Steel
Finish
Plain
Tensile Strength (PSI)
64,000 psi
Application
Holds Pulleys and Gears on Transmission Shafts
Rockwell Hardness
B50
Thickness Tolerance
+0.002 in
Standards
RoHS Compliant
Manufacturer Location
Made in USA*
Made in North America
Yes
Material Grade/Class
Grade 1018/Grade 1045
Tensile Strength
64,000 psi
Pack Size
Small Pack
Key Type
Oversized
Key Shape
Straight
End Profile
Square

Description

Machine Key, Length 1 1/4 in, Length Tolerance +0.000/-0.030 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, End Profile Square, Width Tolerance +0.002/-0.000 in, Head Height 1/4 in, Key Type Oversized, Tensile Strength 64,000 psi, Standards RoHS Compliant, System of Measurement Inch, Key Shape Straight, Height 1/4 in, Width 1/4 in, Rockwell Hardness B50, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.