Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-Trap, 1-1/2 In Hub x Slip

  • Mfr # 02220

  • Zoro # G0976114


product price: $14.49
/ea

Key Features

Material of Construction
ABS
Pipe Size (Fittings)
1-1/2"
Basic Pipe Fitting Material
Plastic
Temp. Range
-40 Degrees to 180 Degrees F
Fitting Connection Type
Hub x Slip Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02220
Zoro #
G0976114
UPC #
012871022203
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Size
1-1/4" x 1-1/2" dia.
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
4 3/4 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 15/16 in
For Pipe Outside Diameter
1 1/2 in, 1 15/16 in

Details

Item
P-Trap with Union
Material of Construction
ABS
Basic Pipe Fitting Material
Plastic
Temp. Range
-40 Degrees to 180 Degrees F
Fitting Connection Type
Hub x Slip Joint
Basic Pipe Fitting Shape
Trap
Standards
Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length
Specific Pipe Fitting Shape
P-Trap with Union, Nut and Washer
Fitting Schedule/Class
Schedule 40
Specific Fitting Shape
P-Trap with Union, Nut and Washer
Pipe Fitting Material
ABS
Color
Black
For Use With
Non-Pressurized Drain, Waste and Vent Sanitary Systems
Application
DWV
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
Gravity Flow
Fitting Side A Type
Socket
For Pipe Schedule
40
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Schedule
Schedule 40
Fitting Side B Gender
Female
Includes Shield
No

Description

LA P-Trap With Union, Nut and Washer, Pipe Size 1 1/2 In, Slip Joint x Hub Connection, Material of Construction ABS, Temp Range -40 To 180 Deg F, Standards Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.