Zoro Homepage

P-Trap, 1-1/2 in Pipe Size, Slip Connection, 10 in Overall Lg, Plastic, White

  • Mfr # 35375

  • Zoro # G4835621


product price: $2.99
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Slip
Length (In.)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35375
Zoro #
G4835621
UPC #
091712353751
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
10
Size
Reducing Washer: 1-1/2", 1-1/2" to 1-1/4"
Overall Length
10 in
Nominal Pipe Size
1 1/2 in
Pipe Outside Diameter
1 1/2 in

Details

Item
P-Trap
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Polypropylene
For Use With
Wall Drain
Standards
UPC
Color
White
Includes
Reducing Washer
Material
Plastic
Product Type
Trap
Inlet Connection Type
Slip
Trap Type
P-Trap
Outlet Connection Type
Slip

Description

Trap, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Standards UPC, Outlet Connection Type Slip, Product Type Trap, Includes Reducing Washer, Inlet Connection Type Slip, Material Plastic, Color White, Trap Type P-Trap, Overall Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.