Zoro Homepage

P-Trap, Silver Drain

  • Mfr # 35001

  • Zoro # G4773577


product price: $21.85
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Metal
Color - Drains
Silver
Connection - Drains
Slip
Material of Construction
"Metal"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35001
Zoro #
G4773577
UPC #
091712350019
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Size
1-1/2"
Pipe Outside Diameter
1 1/2 in
Overall Length
8 1/4 in
Nominal Pipe Size
1 1/2 in

Details

Item
P-Trap with Flange
Material of Construction - Drains
Metal
Color - Drains
Silver
Connection - Drains
Slip
Material of Construction
"Metal"
Standards
UPC
For Use With
Wall Drain
Includes
8-1/4" Wall Extension, Flange
Gauge
22
Color
Silver
Connection
Slip Joint
Material
Brass
Finish
Chrome
Guage
22 ga.
Color Finish
Chrome
Basic Fitting Shape
Trap
Product Type
Trap
Trap Type
P-Trap
Inlet Connection Type
Slip
Outlet Connection Type
Slip

Description

Trap, Gauge 22 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Standards UPC, Outlet Connection Type Slip, Product Type Trap, Includes 8 1/4 in Wall Extension, Flange, Inlet Connection Type Slip, Material Brass, Finish Chrome-Plated, Color Silver, Trap Type P-Trap, Overall Length 8 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.