Zoro Homepage

P-Trap, White Drain, Slip Connection

  • Mfr # 35374

  • Zoro # G4875628


product price: $4.19
/ea

Key Features

Pipe Dia. - Drains
1-1/4"
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Slip
Length (In.)
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35374
Zoro #
G4875628
UPC #
091712353744
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/4"
Length (In.)
9
Size
1-1/4"
Pipe Outside Diameter
1 1/2 in
Overall Length
9 in
Nominal Pipe Size
1 1/4 in

Details

Item
P-Trap
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Polypropylene
For Use With
Wall Drain
Standards
UPC
Color
White
Material
Plastic
Basic Fitting Shape
Trap
Product Type
Trap
Outlet Connection Type
Slip
Trap Type
P-Trap
Inlet Connection Type
Slip

Description

Trap, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/2 in, Standards UPC, Outlet Connection Type Slip, Product Type Trap, Inlet Connection Type Slip, Material Plastic, Color White, Trap Type P-Trap, Overall Length 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.