Zoro Homepage

P-Trap with Flange, White Drain

  • Mfr # 35099

  • Zoro # G4859920


product price: $33.69
/ea

Key Features

Pipe Dia. - Drains
1-1/4"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35099
Zoro #
G4859920
UPC #
091712350996
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/4"
Size
1-1/4"
Overall Length
7 1/2 in
Pipe Outside Diameter
1 1/4 in
Nominal Pipe Size
1 1/4 in

Details

Item
P-Trap with Flange
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Material of Construction
Brass
For Use With
Wall Drain
Standards
UPC
Includes
Flange
Gauge
17 ga
Color
Silver
Connection
Slip Joint
Material
Brass
Finish
Chrome
Basic Fitting Shape
Trap
Color Finish
Chrome
Guage
17 ga.
Product Type
Trap
Outlet Connection Type
Slip
Inlet Connection Type
Slip
Trap Type
P-Trap

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Standards UPC, Outlet Connection Type Slip, Product Type Trap, Includes 7 1/2 in Wall Extension, Flange, Inlet Connection Type Slip, Material Brass, Finish Chrome-Plated, Color Silver, Trap Type P-Trap, Overall Length 7 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.