Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-Trap with Solvent Weld Joint, 1 1/2 in

  • Mfr # 1CNT6

  • Zoro # G3370796


product price: $6.29
/ea
Sold in multiples of 25 for $157.25

Key Features

Material of Construction
ABS
Specific Pipe Fitting Shape
P-Trap
Specific Fitting Shape
P-Trap
Pipe Size (Fittings)
1-1/2"
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CNT6
Zoro #
G3370796
UPC #
012871022142
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Fitting Side B Outside Diameter
2 3/16 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
4 5/8 in

Details

Item
P-Trap with Solvent Weld Joint
Material of Construction
ABS
Specific Pipe Fitting Shape
P-Trap
Specific Fitting Shape
P-Trap
Fitting Schedule/Class
Schedule 40
Fitting Connection Type
Hub x Hub
Pipe Fitting Material
ABS
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Shape
Trap
Color
Black
Application
DWV
Includes Plug
No
Maximum Operating Pressure
Gravity Flow
Includes Seal
No
Schedule
Schedule 40
Fitting Side B Type
Socket
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side A Type
Socket
For Pipe Schedule
40
Includes Shield
No

Description

P-Trap with Solvent Weld Joint, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 4 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.