Zoro Homepage

Packaging Bag, 4 mil, Blue, Heat Seal, 35 PK

  • Mfr # VBG00228

  • Zoro # G7684762


product price: $237.99
/pk 35, $6.80/ea
Free Shipping & Returns

Key Features

Width
35 in
Color
Blue
Bag Closure Type
Heat Seal
Thickness
4 mil
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBG00228
Zoro #
G7684762
UPC #
-
Country of Origin
United States

Dimensions

Width
35 in
Length
72 in
Thickness
4 mil
Depth
35 in
Overall Length
72 in
Mil Thickness Range
3.7 to 4 mil
Overall Depth
35 in

Details

Item
Packaging Bag
Color
Blue
Bag Closure Type
Heat Seal
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Roll
Bag Type
Standard
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features Corrosion-Inhibiting VCI, Packaging Bag, Bag Closure Type Heat Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 35 in, Length 72 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Blue, Package Configuration Roll, Seal Length Not Applicable, Package Quantity 35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.