Packaging Bag, Zip Seal, 2 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Green
Mfr # GG2x3GreenTint
Zoro # G616090799
product price: $21.49
/pk 1000, $0.02/eaKey Features
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
Thickness
2 mil
Overall Length
3 in
Reclosable
Reclosable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG2x3GreenTint
Zoro #
G616090799
UPC #
-
Country of Origin
Multiple
Dimensions
Width
2 in
Thickness
2 mil
Overall Length
3 in
Seal Length
2 in
Details
Bag Material
Low Density Polyethylene (LDPE)
Color
Green
Item
Packaging Bag
Bag Closure Type
Zip Seal
Reclosable
Reclosable
Package Configuration
Zipper Bag
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Packaging Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, With Hang Hole Hang Hole Not Included, Green, Package Configuration Zipper Bag, Seal Length 2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.