Packaging Bag, Zip Seal, 2 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Yellow
- Mfr # GY2x3YellowTint
- Zoro # G416090791
product price:Â
$
20.89
/pk of 1000, $0.02/ea
Key Features
Thickness
2 mil
Bag Material
Low Density Polyethylene
Bag Closure Type
Zip Seal
Overall Length
3 in
Package Configuration
Zipper Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GY2x3YellowTint
- Zoro #
- G416090791
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Yellow
- Bag Material
- Low Density Polyethylene
- Item
- Packaging Bag
- Bag Closure Type
- Zip Seal
- Package Configuration
- Zipper Bag
- Reclosable
- Reclosable
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Yellow
Dimensions
- Thickness
- 2 mil
- Width
- 2 in
- Overall Length
- 3 in
- Seal Length
- 2 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Bag Features Standard, Packaging Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, With Hang Hole Hang Hole Not Included, Yellow, Package Configuration Zipper Bag, Seal Length 2 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.