Packaging Bag, Zip Seal, 3 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Blue
Mfr # GBLUE3x5
Zoro # G016090832
product price: $24.89
/pk 1000, $0.02/eaKey Features
Thickness
2 mil
Overall Length
5 in
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
Package Configuration
Zipper Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBLUE3x5
Zoro #
G016090832
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
2 mil
Overall Length
5 in
Width
3 in
Seal Length
3 in
Details
Color
Blue
Item
Packaging Bag
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
Package Configuration
Zipper Bag
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable
Description
Bag Features Standard, Packaging Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, With Hang Hole Hang Hole Not Included, Blue, Package Configuration Zipper Bag, Seal Length 3 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.