Packaging Bag, Zip Seal, 3 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Green
Mfr # GG3x5GreenTint
Zoro # G116090800
product price: $19.89
/pk 1000, $0.02/eaKey Features
Bag Closure Type
Zip Seal
Overall Length
5 in
Bag Material
Low Density Polyethylene (LDPE)
Thickness
2 mil
Reclosable
Reclosable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG3x5GreenTint
Zoro #
G116090800
UPC #
-
Country of Origin
Multiple
Dimensions
Width
3 in
Overall Length
5 in
Thickness
2 mil
Seal Length
3 in
Details
Bag Closure Type
Zip Seal
Item
Packaging Bag
Color
Green
Bag Material
Low Density Polyethylene (LDPE)
Reclosable
Reclosable
With Hang Hole
Hang Hole Not Included
Package Configuration
Zipper Bag
Description
Bag Features Standard, Packaging Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, With Hang Hole Hang Hole Not Included, Green, Package Configuration Zipper Bag, Seal Length 3 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.