Zoro Homepage

Packaging Bag, Zip Seal, 3 in W, 2 mil Thick, Low Density Polyethylene (LDPE), White

  • Mfr # GW3x5WhiteOpaque

  • Zoro # G816090827


product price: $34.79
/pk 1000, $0.03/ea

Key Features

Thickness
2 mil
Bag Material
Low Density Polyethylene (LDPE)
Overall Length
5 in
Bag Closure Type
Zip Seal
Seal Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW3x5WhiteOpaque
Zoro #
G816090827
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Width
3 in
Overall Length
5 in
Seal Length
3 in

Details

Item
Packaging Bag
Color
White
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable
Package Configuration
Zipper Bag

Description

Bag Features Standard, Packaging Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, With Hang Hole Hang Hole Not Included, White, Package Configuration Zipper Bag, Seal Length 3 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.