Packaging Bag, Zip Seal, 4 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Yellow
Mfr # GY4x6YellowTint
Zoro # G616090782
product price: $26.15
/pk 1000, $0.03/eaKey Features
Bag Closure Type
Zip Seal
Bag Material
Low Density Polyethylene (LDPE)
Thickness
2 mil
Overall Length
6 in
Reclosable
Reclosable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GY4x6YellowTint
Zoro #
G616090782
UPC #
-
Country of Origin
Multiple
Dimensions
Width
4 in
Thickness
2 mil
Overall Length
6 in
Seal Length
4 in
Details
Item
Packaging Bag
Bag Closure Type
Zip Seal
Color
Yellow
Bag Material
Low Density Polyethylene (LDPE)
Reclosable
Reclosable
Package Configuration
Zipper Bag
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Packaging Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, With Hang Hole Hang Hole Not Included, Yellow, Package Configuration Zipper Bag, Seal Length 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.