Zoro Homepage

Packaging Bag, Zip Seal, 9 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Blue

  • Mfr # GBLUE9x12SP

  • Zoro # G116090466


product price: $67.59
/pk 1000, $0.07/ea

Key Features

Overall Length
12 in
Bag Closure Type
Zip Seal
Bag Material
Low Density Polyethylene (LDPE)
Thickness
2 mil
Seal Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBLUE9x12SP
Zoro #
G116090466
UPC #
-
Country of Origin
Multiple

Dimensions

Width
9 in
Overall Length
12 in
Thickness
2 mil
Seal Length
9 in

Details

Color
Blue
Bag Closure Type
Zip Seal
Bag Material
Low Density Polyethylene (LDPE)
Item
Packaging Bag
Package Configuration
Zipper Bag
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable

Description

Bag Features Standard, Packaging Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 9 in, With Hang Hole Hang Hole Not Included, Blue, Package Configuration Zipper Bag, Seal Length 9 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.