Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, 1.3 mil, Clear, PK24

  • Mfr # 105833

  • Zoro # G115854700


product price: $118.99
/pk 24, $4.96/ea
Free Shipping & Returns

Key Features

Tape Tensile Strength
19 lb/in
Tape Core Diameter
3 in
Max. Tape Performance Temp.
150 Degrees F
Standards
FDA Indirect Contact CFR 21, 175.105
Tape Thickness
1.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105833
Zoro #
G115854700
UPC #
10040074058375
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
1.3 mil
Imperial Tape Length
110 yd
Tape Roll Diameter
4.1 in
Metric Tape Width
72 mm
Metric Tape Length
100 m
Imperial Tape Width
2 7/8 in

Details

Tape Tensile Strength
19 lb/in
Max. Tape Performance Temp.
150 Degrees F
Standards
FDA Indirect Contact CFR 21, 175.105
Tape Backing Material
rPET Film
Tape Color
Clear
Tape Adhesive Strength
53 oz/in
Series
RHP 100
Tape Adhesive
Hot Melt Synthetic Rubber
Min. Tape Performance Temp.
-20 Degrees F
Item
Packaging Tape
Tape Application
Hand
Tape Elongation
125 %
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Tensile Strength 19 lb/in, Tape Thickness 1.3 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Package Configuration Carton, Series RHP 100, Shelf Life 12 mo, FDA Indirect Contact CFR 21, 175.105, Tape Adhesive Strength 53 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.