
Packaging Tape, 1.3 mil, Clear, PK4
Mfr # 105835
Zoro # G515854812
product price: $311.99
/pk 4, $78.00/ea
Free Shipping & Returns
Key Features
Tape Elongation
125 %
Tape Application
Machine
Min. Tape Performance Temp.
-20 Degrees F
Standards
FDA Indirect Contact CFR 21, 175.105
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105835
Zoro #
G515854812
UPC #
10040074058399
Country of Origin
United States
Dimensions
Tape Thickness
1.3 mil
Tape Core Diameter
3 in
Tape Roll Diameter
10.51 in
Imperial Tape Width
2 7/8 in
Metric Tape Width
72 mm
Imperial Tape Length
1,640 yd
Metric Tape Length
1,500 m
Details
Tape Elongation
125 %
Tape Application
Machine
Min. Tape Performance Temp.
-20 Degrees F
Standards
FDA Indirect Contact CFR 21, 175.105
Tape Color
Clear
Series
RHP 100
Item
Packaging Tape
Tape Tensile Strength
19 lb/in
Tape Backing Material
rPET Film
Tape Adhesive Strength
53 oz/in
Tape Adhesive
Hot Melt Synthetic Rubber
Max. Tape Performance Temp.
150 Degrees F
Package Configuration
Carton
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
12 mo
Description
Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Tensile Strength 19 lb/in, Tape Thickness 1.3 mil, Imperial Tape Length 1,640 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 1,500 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Package Configuration Carton, Series RHP 100, Shelf Life 12 mo, FDA Indirect Contact CFR 21, 175.105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.