
Packaging Tape, 1.3 mil, Clear, PK6
Mfr # 105836
Zoro # G915854801
product price: $311.99
/pk 6, $52.00/ea
Free Shipping & Returns
Key Features
Tape Tensile Strength
19 lb/in
Tape Backing Material
rPET Film
Tape Color
Clear
Standards
FDA Indirect Contact CFR 21, 175.105
Tape Application
Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105836
Zoro #
G915854801
UPC #
10040074058405
Country of Origin
United States
Dimensions
Tape Core Diameter
3 in
Tape Thickness
1.3 mil
Imperial Tape Length
1,640 yd
Imperial Tape Width
2 1/16 in
Tape Roll Diameter
10.51 in
Metric Tape Width
53 mm
Metric Tape Length
1,500 m
Details
Tape Tensile Strength
19 lb/in
Item
Packaging Tape
Tape Backing Material
rPET Film
Tape Color
Clear
Standards
FDA Indirect Contact CFR 21, 175.105
Tape Application
Machine
Tape Adhesive Strength
53 oz/in
Tape Elongation
125 %
Min. Tape Performance Temp.
-20 Degrees F
Tape Adhesive
Hot Melt Synthetic Rubber
Series
RHP 100
Max. Tape Performance Temp.
150 Degrees F
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Carton
Shelf Life
12 mo
Description
Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Tensile Strength 19 lb/in, Tape Thickness 1.3 mil, Imperial Tape Length 1,640 yd, Imperial Tape Width 2 1/16 in, Metric Tape Length 1,500 m, Metric Tape Width 53 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Package Configuration Carton, Series RHP 100, Shelf Life 12 mo, FDA Indirect Contact CFR 21, 175.105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.