Zoro Homepage

Packaging Tape, 1.75 mil, Clear, PK36

  • Mfr # 105840

  • Zoro # G815854734


product price: $172.99
/pk 36, $4.81/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
1.75 mil
Tape Adhesive Strength
63 oz/in
Tape Core Diameter
3 in
Min. Tape Performance Temp.
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105840
Zoro #
G815854734
UPC #
10040074058450
Country of Origin
United States

Dimensions

Tape Thickness
1.75 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Tape Roll Diameter
4.33 in
Imperial Tape Length
110 yd
Metric Tape Length
100 m

Details

Tape Adhesive
Hot Melt Synthetic Rubber
Tape Adhesive Strength
63 oz/in
Item
Packaging Tape
Min. Tape Performance Temp.
-20 Degrees F
Tape Color
Clear
Max. Tape Performance Temp.
150 Degrees F
Tape Application
Hand
Tape Backing Material
rPET Film
Tape Elongation
135 %
Tape Tensile Strength
23 lb/in
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Series
RHP 235
Package Configuration
Carton
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
12 mo

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Tensile Strength 23 lb/in, Tape Thickness 1.75 mil, Imperial Tape Length 110 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Package Configuration Carton, Series RHP 235, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.