Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, 1.75 mil, Clear, PK4

  • Mfr # 105839

  • Zoro # G715854759


product price: $430.99
/pk 4, $107.75/ea
Free Shipping & Returns

Key Features

Tape Core Diameter
3 in
Max. Tape Performance Temp.
150 Degrees F
Min. Tape Performance Temp.
-20 Degrees F
Series
RHP 235
Tape Adhesive Strength
63 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105839
Zoro #
G715854759
UPC #
10040074058436
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
1.75 mil
Metric Tape Length
1,500 m
Imperial Tape Width
2 7/8 in
Tape Roll Diameter
11.83 in
Imperial Tape Length
1,640 yd
Metric Tape Width
72 mm

Details

Max. Tape Performance Temp.
150 Degrees F
Min. Tape Performance Temp.
-20 Degrees F
Series
RHP 235
Tape Adhesive Strength
63 oz/in
Tape Application
Machine
Tape Color
Clear
Tape Tensile Strength
23 lb/in
Item
Packaging Tape
Tape Backing Material
rPET Film
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Elongation
135 %
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
12 mo
Package Configuration
Carton

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Tensile Strength 23 lb/in, Tape Thickness 1.75 mil, Imperial Tape Length 1,640 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 1,500 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Package Configuration Carton, Series RHP 235, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.