Zoro Homepage

Packaging Tape, 1.75 mil, Clear, PK6

  • Mfr # 105837

  • Zoro # G015854749


product price: $430.99
/pk 6, $71.83/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Hot Melt Synthetic Rubber
Max. Tape Performance Temp.
150 Degrees F
Tape Elongation
135 %
Series
RHP 235
Tape Thickness
1.75 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105837
Zoro #
G015854749
UPC #
10040074058412
Country of Origin
United States

Dimensions

Tape Thickness
1.75 mil
Tape Core Diameter
3 in
Imperial Tape Length
1,640 yd
Metric Tape Length
1,500 m
Imperial Tape Width
2 1/16 in
Metric Tape Width
53 mm
Tape Roll Diameter
11.83 in

Details

Tape Adhesive
Hot Melt Synthetic Rubber
Max. Tape Performance Temp.
150 Degrees F
Tape Elongation
135 %
Series
RHP 235
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Tape Tensile Strength
23 lb/in
Tape Backing Material
rPET Film
Tape Adhesive Strength
63 oz/in
Min. Tape Performance Temp.
-20 Degrees F
Tape Color
Clear
Item
Packaging Tape
Tape Application
Machine
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Carton
Shelf Life
12 mo

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Tensile Strength 23 lb/in, Tape Thickness 1.75 mil, Imperial Tape Length 1,640 yd, Imperial Tape Width 2 1/16 in, Metric Tape Length 1,500 m, Metric Tape Width 53 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Package Configuration Carton, Series RHP 235, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.