Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, 1.9 mil, Clear, PK24

  • Mfr # 101281

  • Zoro # G915854726


product price: $156.99
/pk 24, $6.54/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Hot Melt Synthetic Rubber
Max. Tape Performance Temp.
100 Degrees F
Tape Core Diameter
3 in
Tape Tensile Strength
27 lb/in
Tape Elongation
150 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101281
Zoro #
G915854726
UPC #
040074024151
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
1.9 mil
Imperial Tape Length
110 yd
Metric Tape Width
72 mm
Metric Tape Length
100 m
Tape Roll Diameter
4.43 in
Imperial Tape Width
2 7/8 in

Details

Tape Adhesive
Hot Melt Synthetic Rubber
Max. Tape Performance Temp.
100 Degrees F
Tape Tensile Strength
27 lb/in
Tape Elongation
150 %
Tape Backing Material
Polypropylene Film
Tape Adhesive Strength
30 oz/in
Standards
CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Tape Color
Clear
Tape Application
Hand
Item
Packaging Tape
Series
HP 232
Min. Tape Performance Temp.
-20 Degrees F
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 100 Degrees F, Packaging Tape, Message Not Applicable, Package Configuration Carton, Series HP 232, Shelf Life 12 mo, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.