Zoro Homepage

Packaging Tape, 1.9 mil, Clear, PK4

  • Mfr # 100053

  • Zoro # G715854735


product price: $232.99
/pk 4, $58.25/ea
Free Shipping & Returns

Key Features

Min. Tape Performance Temp.
-20 Degrees F
Tape Application
Machine
Tape Tensile Strength
27 lb/in
Series
HP 232
Tape Adhesive Strength
30 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100053
Zoro #
G715854735
UPC #
10040074067155
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Core Diameter
3 in
Imperial Tape Length
1,000 yd
Imperial Tape Width
2 7/8 in
Metric Tape Width
72 mm
Metric Tape Length
914 m
Tape Roll Diameter
9.89 in

Details

Min. Tape Performance Temp.
-20 Degrees F
Tape Application
Machine
Tape Tensile Strength
27 lb/in
Series
HP 232
Tape Adhesive Strength
30 oz/in
Tape Backing Material
Polypropylene Film
Max. Tape Performance Temp.
100 Degrees F
Tape Color
Clear
Tape Elongation
150 %
Standards
CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Item
Packaging Tape
Tape Adhesive
Hot Melt Synthetic Rubber
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 100 Degrees F, Packaging Tape, Message Not Applicable, Package Configuration Carton, Series HP 232, Shelf Life 12 mo, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.