
Packaging Tape, 1.9 mil, White, PK4
Mfr # 125905
Zoro # G015854763
product price: $213.99
/pk 4, $53.50/ea
Free Shipping & Returns
Key Features
Tape Tensile Strength
27 lb/in
Series
HP 200
Tape Elongation
150 %
Tape Backing Material
Polypropylene Film
Tape Application
Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125905
Zoro #
G015854763
UPC #
10040074081878
Country of Origin
United States
Dimensions
Tape Thickness
1.9 mil
Tape Roll Diameter
9.89 in
Imperial Tape Width
2 7/8 in
Imperial Tape Length
1,000 yd
Metric Tape Width
72 mm
Metric Tape Length
914 m
Details
Tape Tensile Strength
27 lb/in
Series
HP 200
Tape Elongation
150 %
Tape Backing Material
Polypropylene Film
Tape Application
Machine
Min. Tape Performance Temp.
-20 Degrees F
Tape Color
White
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Adhesive Strength
44 oz/in
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Max. Tape Performance Temp.
150 Degrees F
Item
Packaging Tape
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Description
White, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Package Configuration Carton, Series HP 200, Shelf Life 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.