Zoro Homepage

PackinFoamRoll, Wht, 1/16in, NonPerforated

  • Mfr # 56KY87

  • Zoro # G8219680


product price: $45.19
/ea
Sold in multiples of 6 for $271.14
Item requires special delivery charges. A $13.33 per item surcharge will be applied.

Key Features

Foam Roll Type
Standard
Material
Polyethylene
Foam Thickness
1/16 in
Roll Width
12 in
Roll Length
1,250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KY87
Zoro #
G8219680
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/16 in
Roll Width
12 in
Roll Length
1,250 ft
Core Size
3 in dia
Roll Dia.
34.5 in

Details

Foam Roll Type
Standard
Item
Packing Foam Roll
Material
Polyethylene
Perforation
Non-Perforated
Color
White
Rolls per Bundle
6
Temperature Range
30 Degrees to 80 Degrees F
Recycling Information
Recyclable
Bundle Weight
46 lb
Roll Weight
8 lb

Description

Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/16 in, Roll Width 12 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 34.5 in, Roll Weight 8 lb, Bundle Weight 46 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.