Packing Cutter Blade, 4 in L
- Mfr # ZUSA-CPT-17
- Zoro # G123509494
product price:Â
$
19.39
/ea
Key Features
Compatible Packing Seal
Compression Packing
Overall Length
4 in
Cutter Blade Length
4 in
Product Type
Packing Cutter Blade
Wire Rope Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CPT-17
- Zoro #
- G123509494
- UPC #
- 197666238868
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Cutter Blade Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Packing Cutter Blade
- Compatible Packing Seal
- Compression Packing
- Product Type
- Packing Cutter Blade
Description
Packing Cutter Blade, Overall Length 4 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Cutter Blade, Compatible with Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.