PackingFoamRoll, Wht, 3/32in, NonPerforated
Mfr # 56KY93
Zoro # G8219866
product price: $36.19
/eaSold in multiples of 6 for $217.14
Item requires special delivery charges. A $13.33 per item surcharge will be applied.
Key Features
Material
Polyethylene
Foam Roll Type
Standard
Foam Thickness
3/32 in
Roll Width
12 in
Roll Length
750 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56KY93
Zoro #
G8219866
UPC #
-
Country of Origin
United States
Dimensions
Foam Thickness
3/32 in
Roll Width
12 in
Roll Length
750 ft
Core Size
3 in dia
Roll Dia.
33 in
Details
Material
Polyethylene
Foam Roll Type
Standard
Item
Packing Foam Roll
Perforation
Non-Perforated
Color
White
Rolls per Bundle
6
Roll Weight
8 lb
Recycling Information
Recyclable
Bundle Weight
46 lb
Temperature Range
30 Degrees to 80 Degrees F
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 3/32 in, Roll Width 12 in, Roll Length 750 ft, Color White, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 8 lb, Bundle Weight 46 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.