Zoro Homepage

Packing Foam Roll, Perforated, 12 in W, Box Height: 20 in

  • Mfr # 56KZ51

  • Zoro # G1015757


product price: $21.49
/ea

Key Features

Material
Polyethylene
Foam Roll Type
Standard
Perforation
Perforated
Foam Thickness
1/8 in
Roll Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ51
Zoro #
G1015757
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/8 in
Roll Width
12 in
Roll Length
175 ft
Core Size
3 in dia
Box Height
20 in
Box Width
13 in

Details

Material
Polyethylene
Item
Packing Foam Roll
Foam Roll Type
Standard
Perforation
Perforated
Color
White
Rolls per Bundle
1
Box Weight
5 lb
Recycling Information
Recyclable
Temperature Range
30 Degrees to 80 Degrees F
Perforation Increments
12 in

Description

Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 12 in, Roll Length 175 ft, Color White, Rolls per Bundle 1, Box Dimensions 20 in L x 13 in W x 20 in H, Box Width 13 in, Box Height 20 in, Box Weight 5 lb, Material Polyethylene, Core Size 3 in dia, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.