PackingFoamRoll, White, 1/16in, Perforated
Mfr # 56KZ50
Zoro # G1014147
product price: $42.89
/eaKey Features
Foam Roll Type
Standard
Material
Polyethylene
Perforation
Perforated
Foam Thickness
1/16 in
Roll Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56KZ50
Zoro #
G1014147
UPC #
-
Country of Origin
United States
Dimensions
Foam Thickness
1/16 in
Roll Width
24 in
Roll Length
350 ft
Box Width
25 in
Core Size
3 in dia
Box Height
20 in
Details
Item
Packing Foam Roll
Foam Roll Type
Standard
Material
Polyethylene
Perforation
Perforated
Color
White
Rolls per Bundle
1
Box Weight
10 lb
Perforation Increments
12 in
Temperature Range
30 Degrees to 80 Degrees F
Recycling Information
Recyclable
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 24 in, Roll Length 350 ft, Color White, Rolls per Bundle 1, Box Dimensions 20 in L x 25 in W x 21 in H, Box Width 25 in, Box Height 20 in, Box Weight 10 lb, Material Polyethylene, Core Size 3 in dia, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.