Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb.

  • Mfr # 56KZ52

  • Zoro # G1015547


product price: $36.89
/ea

Key Features

Foam Roll Type
Standard
Material
Polyethylene
Perforation
Perforated
Foam Thickness
1/8 in
Roll Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ52
Zoro #
G1015547
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/8 in
Roll Width
24 in
Roll Length
175 ft
Box Width
25 in
Box Height
20 in
Core Size
3 in dia

Details

Foam Roll Type
Standard
Item
Packing Foam Roll
Material
Polyethylene
Perforation
Perforated
Color
White
Rolls per Bundle
1
Perforation Increments
12 in
Box Weight
10 lb
Recycling Information
Recyclable
Temperature Range
30 Degrees to 80 Degrees F

Description

Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 24 in, Roll Length 175 ft, Color White, Rolls per Bundle 1, Box Dimensions 20 in L x 25 in W x 21 in H, Box Width 25 in, Box Height 20 in, Box Weight 10 lb, Material Polyethylene, Core Size 3 in dia, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.