Zoro Homepage

Packing Foam Roll, Perforated, 24" W, Box Width: 25"

  • Mfr # 56KZ54

  • Zoro # G1015057


product price: $38.39
/ea

Key Features

Material
Polyethylene
Foam Roll Type
Standard
Perforation
Perforated
Foam Thickness
1/4 in
Roll Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ54
Zoro #
G1015057
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/4 in
Roll Width
24 in
Roll Length
85 ft
Box Width
25 in
Box Height
20 in
Core Size
3 in dia

Details

Item
Packing Foam Roll
Material
Polyethylene
Foam Roll Type
Standard
Perforation
Perforated
Color
White
Rolls per Bundle
1
Temperature Range
30 Degrees to 80 Degrees F
Perforation Increments
12 in
Recycling Information
Recyclable
Box Weight
10 lb

Description

Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 24 in, Roll Length 85 ft, Color White, Rolls per Bundle 1, Box Dimensions 20 in L x 25 in W x 21 in H, Box Width 25 in, Box Height 20 in, Box Weight 10 lb, Material Polyethylene, Core Size 3 in dia, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.