Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Foam Roll, Perforated, 48" W, Core Size: 3" dia.

  • Mfr # 56KZ15

  • Zoro # G1016192


product price: $181.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Foam Roll Type
Standard
Foam Thickness
1/32 in
Roll Width
48 in
Roll Length
2,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ15
Zoro #
G1016192
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/32 in
Roll Width
48 in
Roll Length
2,000 ft
Core Size
3 in dia
Roll Dia.
33 in

Details

Material
Polyethylene
Foam Roll Type
Standard
Item
Packing Foam Roll
Perforation
Perforated
Color
White
Rolls per Bundle
1
Roll Weight
52 lb
Bundle Weight
52 lb
Temperature Range
30 Degrees to 80 Degrees F
Recycling Information
Recyclable
Perforation Increments
12 in

Description

Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/32 in, Roll Width 48 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 52 lb, Bundle Weight 52 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.