Packing Foam Roll, Perforated, 48" W, Roll Length: 550 ft.
Mfr # 56KZ33
Zoro # G1015477
product price: $152.99
/eaKey Features
Material
Polyethylene
Foam Roll Type
Standard
Foam Thickness
1/8 in
Roll Width
48 in
Roll Length
550 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56KZ33
Zoro #
G1015477
UPC #
-
Country of Origin
United States
Dimensions
Foam Thickness
1/8 in
Roll Width
48 in
Roll Length
550 ft
Core Size
3 in dia
Roll Dia.
33 in
Details
Material
Polyethylene
Item
Packing Foam Roll
Foam Roll Type
Standard
Perforation
Perforated
Color
White
Rolls per Bundle
1
Roll Weight
44 lb
Bundle Weight
44 lb
Temperature Range
30 Degrees to 80 Degrees F
Perforation Increments
12 in
Recycling Information
Recyclable
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 48 in, Roll Length 550 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 44 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.