Shop ZORO SELECT
See all product information
Create Account
Standard Foam Roll, 750 ft Roll Length, 72 in Roll Width, 3/32 in Thick, White
Mfr # 56KZ28
Zoro # G1013499
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Foam Roll Type
Standard
Perforation
Perforated
Foam Thickness
3/32 in
Roll Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56KZ28
- Zoro #
- G1013499
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Foam Thickness
- 3/32 in
- Roll Width
- 72 in
- Roll Length
- 750 ft
- Core Size
- 3 in dia
- Roll Dia.
- 33 in
- Height
- 3/32 in
- Roll Diameter
- 33 in
- Core Diameter
- 3 in
- Length
- 750 ft
- Width
- 72 in
Details
- Material
- Polyethylene
- Foam Roll Type
- Standard
- Item
- Packing Foam Roll
- Perforation
- Perforated
- Color
- White
- Rolls per Bundle
- 1
- Perforation Increments
- 12 in
- Bundle Weight
- 46 lb
- Roll Weight
- 46 lb
- Recycling Information
- Recyclable
- Temperature Range
- 30 Degrees to 80 Degrees F
- Perforated
- Perforated
- Storage Temperature - Maximum
- 80 Degrees F
- Storage Temperature - Minimum
- 30 Degrees F
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 3/32 in, Roll Width 72 in, Roll Length 750 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 46 lb, Bundle Weight 46 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in