Shop NASHVILLE WRAPS
See all product information
Create Account
Be Mine Waxed Floral Tissue Assortment, 18x24, 200 Sheet Pack, 200PK
- Mfr # WAXBMN
- Zoro # G822923256
original price:Â $43.49 , new price: $36.99 , 14 percent off
new price:Â
$
36.99
/pk of 200, $0.18/ea
Key Features
Color
Multicolor
Includes
200 Sheets
Material
Paper
Width
18 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAXBMN
- Zoro #
- G822923256
- UPC #
- 758834958225
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Length
- 24 in
Details
- Color
- Multicolor
- Includes
- 200 Sheets
- Item
- Waxed Floral Tissue Paper
- Material
- Paper
Description
The Be Mine waxed floral tissue assortment pairs romantic hues and prints for effortless Valentine's bouquet styling. Assortment contains a total of 200 sheets in size 18x24in tissue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.