Packing List Envelopes, Orange, PK1000
Mfr # PL439
Zoro # G411297492
product price: $90.69
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Orange
Outside Height
10 in
Opening Location
Side Loading
Message
Certification Enclosed
Message Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL439
Zoro #
G411297492
UPC #
848109007984
Country of Origin
Multiple
Dimensions
Outside Height
10 in
Outside Length
5 1/2 in
Details
Item
Packing List Envelopes
Color
Orange
Opening Location
Side Loading
Message
Certification Enclosed
Message Location
Top
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Certification Enclosed, Outside Height 10 in, Outside Length 5 1/2 in, Color Orange, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.