Packing List Envelopes, Red, PK1000
Mfr # PL492
Zoro # G511297477
product price: $74.89
/pk 1000, $0.07/eaKey Features
Color
Red
Opening Location
Side Loading
Outside Length
5 1/2 in
Outside Height
10 in
Message
Packing List Enclosed - Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL492
Zoro #
G511297477
UPC #
848109008059
Country of Origin
Multiple
Dimensions
Outside Length
5 1/2 in
Outside Height
10 in
Details
Item
Packing List Envelopes
Color
Red
Opening Location
Side Loading
Message
Packing List Enclosed - Stop
Message Location
Centered
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Packing List Enclosed - Stop, Outside Height 10 in, Outside Length 5 1/2 in, Color Red, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.