Packing List Envelopes, Clear, PK1000
Mfr # PL494
Zoro # G911297480
product price: $90.65
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Clear
Outside Length
5 1/2 in
Message Location
Centered
Message
Safety Data Sheets
Opening Location
Side Loading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL494
Zoro #
G911297480
UPC #
848109008073
Country of Origin
Multiple
Dimensions
Outside Length
5 1/2 in
Outside Height
10 in
Details
Item
Packing List Envelopes
Color
Clear
Message Location
Centered
Message
Safety Data Sheets
Opening Location
Side Loading
Packing List Type
General Purpose
Description
Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Safety Data Sheets, Outside Height 10 in, Outside Length 5 1/2 in, Color Clear, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.