Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PackingListEnvelopes, Black/Red, PK1000

  • Mfr # PL97

  • Zoro # G611297483


product price: $90.69
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Black/Red
Outside Length
5 1/2 in
Message Location
Centered
Opening Location
Side Loading
Message
Packing List/Certificate of Compliance/Certificate of Analysis Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL97
Zoro #
G611297483
UPC #
841436098960
Country of Origin
Multiple

Dimensions

Outside Length
5 1/2 in
Outside Height
10 in

Details

Item
Packing List Envelopes
Color
Black/Red
Message Location
Centered
Opening Location
Side Loading
Message
Packing List/Certificate of Compliance/Certificate of Analysis Enclosed
Packing List Type
Transportation

Description

Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Packing List/Certificate of Compliance/Certificate of Analysis Enclosed, Outside Height 10 in, Outside Length 5 1/2 in, Color Black/Red, Message Location Centered, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.