Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PackingListEnvelopes, Bl/Rd/Wht, PK1000

  • Mfr # PL465

  • Zoro # G211297579


product price: $38.85
/pk 1000, $0.04/ea

Key Features

Color
Blue/Red/White
Outside Height
5 1/2 in
Opening Location
Side Loading
Message Location
Top
Message
Packing List Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL465
Zoro #
G211297579
UPC #
841436014755
Country of Origin
Multiple

Dimensions

Outside Height
5 1/2 in
Outside Length
4 1/2 in

Details

Item
Packing List Envelopes
Color
Blue/Red/White
Opening Location
Side Loading
Message Location
Top
Message
Packing List Enclosed
Packing List Type
General Purpose

Description

Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 5 1/2 in, Outside Length 4 1/2 in, Color Blue/Red/White, Message Location Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.