Packing List Envelopes, Red, PK1000
Mfr # PL412
Zoro # G411297522
product price: $30.19
/pk 1000, $0.03/eaKey Features
Color
Red
Opening Location
Side Loading
Outside Height
6 in
Message Location
Centered
Message
Important Papers Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL412
Zoro #
G411297522
UPC #
812578002177
Country of Origin
Multiple
Dimensions
Outside Height
6 in
Outside Length
4 1/2 in
Details
Item
Packing List Envelopes
Color
Red
Opening Location
Side Loading
Message Location
Centered
Message
Important Papers Enclosed
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Important Papers Enclosed, Outside Height 6 in, Outside Length 4 1/2 in, Color Red, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.