Packing List Envelopes, Red, PK1000
Mfr # PL461
Zoro # G711297567
product price: $61.19
/pk 1000, $0.06/eaKey Features
Color
Red
Outside Height
7 1/2 in
Message Location
Top
Message
Packing List Enclosed
Opening Location
Side Loading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL461
Zoro #
G711297567
UPC #
841436045223
Country of Origin
Multiple
Dimensions
Outside Height
7 1/2 in
Outside Length
4 1/2 in
Details
Item
Packing List Envelopes
Color
Red
Message Location
Top
Message
Packing List Enclosed
Opening Location
Side Loading
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 7 1/2 in, Outside Length 4 1/2 in, Color Red, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.