Packing List Envelopes, Clear, PK1000
Mfr # PL474
Zoro # G511297552
product price: $88.19
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Clear
Outside Length
6 in
Outside Height
9 in
Opening Location
Side Loading
Message
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL474
Zoro #
G511297552
UPC #
00651824000815
Country of Origin
Multiple
Dimensions
Outside Length
6 in
Outside Height
9 in
Details
Item
Packing List Envelopes
Color
Clear
Opening Location
Side Loading
Message
Blank
Packing List Type
General Purpose
Description
Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Blank, Outside Height 9 in, Outside Length 6 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.