Packing List Envelopes, Black, PK1000
Mfr # PL511
Zoro # G111297556
product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Black
Outside Length
6 in
Outside Height
11 in
Message Location
Top
Message
Certificate of Compliance Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL511
Zoro #
G111297556
UPC #
848109008219
Country of Origin
Multiple
Dimensions
Outside Length
6 in
Outside Height
11 in
Details
Item
Packing List Envelopes
Color
Black
Message Location
Top
Message
Certificate of Compliance Enclosed
Opening Location
Side Loading
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Certificate of Compliance Enclosed, Outside Height 11 in, Outside Length 6 in, Color Black, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.