Packing List Envelopes, Blue, PK1000
Mfr # PL407
Zoro # G011297540
product price: $63.29
/pk 1000, $0.06/eaKey Features
Color
Blue
Message
Packing List Enclosed
Outside Height
5 1/2 in
Opening Location
Top Loading
Message Location
Centered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL407
Zoro #
G011297540
UPC #
00651824000624
Country of Origin
Multiple
Dimensions
Outside Height
5 1/2 in
Outside Length
7 in
Details
Item
Packing List Envelopes
Color
Blue
Message
Packing List Enclosed
Opening Location
Top Loading
Message Location
Centered
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Top Loading, Message Packing List Enclosed, Outside Height 5 1/2 in, Outside Length 7 in, Color Blue, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.