Zoro Homepage

Packing List Envelopes, Clear, PK1000

  • Mfr # PL496

  • Zoro # G811297498


product price: $62.95
/pk 1000, $0.06/ea

Key Features

Color
Clear
Outside Height
10 in
Opening Location
Side Loading
Message Location
Centered
Message
Documents Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL496
Zoro #
G811297498
UPC #
848109008097
Country of Origin
Multiple

Dimensions

Outside Height
10 in
Outside Length
5 1/2 in

Details

Item
Packing List Envelopes
Color
Clear
Opening Location
Side Loading
Message Location
Centered
Message
Documents Enclosed
Packing List Type
Transportation

Description

Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Documents Enclosed, Outside Height 10 in, Outside Length 5 1/2 in, Color Clear, Message Location Centered, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.