Zoro Homepage

Packing List Envelopes, Clear, PK1000

  • Mfr # PL521

  • Zoro # G511297576


product price: $22.69
/pk 1000, $0.02/ea

Key Features

Color
Clear
Outside Length
4 in
Opening Location
Top Loading
Message
Blank
Outside Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL521
Zoro #
G511297576
UPC #
848109008233
Country of Origin
Multiple

Dimensions

Outside Length
4 in
Outside Height
3 in

Details

Item
Packing List Envelopes
Color
Clear
Opening Location
Top Loading
Message
Blank
Packing List Type
General Purpose

Description

Packing List Envelopes, Packing List Type General Purpose, Opening Location Top Loading, Message Blank, Outside Height 3 in, Outside Length 4 in, Color Clear, Message Location Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.