Zoro Homepage

Packing List Envelopes, Clear, PK500

  • Mfr # PL527

  • Zoro # G811297566


product price: $200.99
/pk 500, $0.40/ea
Free Shipping & Returns

Key Features

Color
Clear
Outside Length
12 in
Message
Blank
Opening Location
Side Loading
Outside Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL527
Zoro #
G811297566
UPC #
848109008301
Country of Origin
Multiple

Dimensions

Outside Length
12 in
Outside Height
15 in

Details

Item
Packing List Envelopes
Color
Clear
Message
Blank
Opening Location
Side Loading
Packing List Type
General Purpose

Description

Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Blank, Outside Height 15 in, Outside Length 12 in, Color Clear, Message Location Not Applicable, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.