Zoro Homepage

Packing List Envelopes, Clear, PK500

  • Mfr # RCF810

  • Zoro # G311297493


product price: $114.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Color
Clear
Message
Blank
Opening Location
Side Loading
Outside Height
10 1/2 in
Outside Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCF810
Zoro #
G311297493
UPC #
841436083010
Country of Origin
Multiple

Dimensions

Outside Height
10 1/2 in
Outside Length
8 1/2 in

Details

Item
Packing List Envelopes
Color
Clear
Message
Blank
Opening Location
Side Loading
Packing List Type
General Purpose

Description

Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Blank, Outside Height 10 1/2 in, Outside Length 8 1/2 in, Color Clear, Message Location Not Applicable, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.