Packing List Envelopes, Green, PK1000
Mfr # 4UDP2
Zoro # G503658132
product price: $39.15
/pk 1000, $0.04/eaKey Features
Color
Green
Material
2 Mil Poly
Outside Length
4 1/2"
Outside Height
5 1/2 in
Opening Location
Side Loading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4UDP2
Zoro #
G503658132
UPC #
651824000600
Country of Origin
Canada
Dimensions
Outside Length
4 1/2"
Outside Height
5 1/2 in
Width
5 1/2"
Details
Item
Packing List Envelopes
Color
Green
Material
2 Mil Poly
Opening Location
Side Loading
Message Location
Centered
Packing List Type
Transportation
Message
Packing List Enclosed
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 5 1/2 in, Outside Length 4 1/2 in, Color Green, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.